Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall 75W 2-Light LowProfile White Base White Ceramic RectanGlasse Glass
Mfr # 6640300
Zoro # G608584855
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 5.71"
- Height 5.71"
- Length 6.3"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6640300
- Zoro # G608584855
- UPC # 24034664038
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.71" |
Height | 5.71" |
Length | 6.3" |
Details
Voltage | 120V |
Finish | White |
Description/Special Features | This simple Westinghouse Two-Light Interior Wall Fixture is designed for function and practicality. It features a convenient ground outlet to make your life easier. The fixture also boasts a low-profile design that provides ample light. The white finish base has a clean, crisp aesthetic, and the white ceramic glass filters light evenly. The fixture's extra outlet is useful, whether you are using a power tool in your garage, a hair dryer in your bathroom, or blender in your kitchen.The fixture is 4-1/2 by 14 inches (H x W) and extends 5 inches from the wall. It uses two medium-base light bulbs, 75-watt maximum (not included).This Westinghouse interior wall fixture is backed by a five-year manufacturer's warranty against defects in materials and workmanship. Product reference number 66403. |
Housing Material | Metal & Glass |
Fixture Housing Color | White |
Description
This simple Westinghouse Two-Light Interior Wall Fixture is designed for function and practicality. It features a convenient ground outlet to make your life easier. The fixture also boasts a space-saving, low-profile design. The white finish base has a clean, crisp aesthetic, and the white ceramic glass filters light evenly. The fixture's extra outlet is of great utility, whether you are using a power tool in your garage, a hair dryer in your bathroom, or a saw at your workbench. The wall fixture is 4-1/2 by 14 inches H x W and extends 5 inches from the wall. It uses two medium-base light bulbs, 75-watt maximum not included. Product reference number 66403.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- GENERAL ELECTRIC 10W Medium Base A19 LED 60W Equivalent Bulb, Soft White (GE44641)
- ILC Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp (SP23/R40/27K-DIM EIKO)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- WESTINGHOUSE Fixture Wall 60W Sylvestre Champagne Brass CylIndoorical Frosted Glass (6126400)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- WESTINGHOUSE Fixture Wall Outdoor 60W Motion Snsr Armin, Textured Black Clear Ribbed Glass (6120600)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 12Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121700)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- Westinghouse Outdoor Wall Lights