Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall 100W 4-Light Bath Bar, Matte Black No Shade
Mfr # 6117600
Zoro # G508584955
original price:
$39.49
30% off
new price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 2.36"
- Length 24.8"
- Finish Matte Black
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6117600
- Zoro # G508584955
- UPC # 24034611766
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 2.36" |
Length | 24.8" |
Details
Voltage | 120V |
Finish | Matte Black |
Housing Material | Steel |
Fixture Housing Color | Matte Black |
Description/Special Features | Add traditional style with the sleek Westinghouse four-light vanity light fixture. This low-profile design features a matte black finish and exposed bulbs. Install vertically next to a mirror to update a bathroom or powder room, or install horizontally above a make-up table. Select suitable light bulbs to create different looks. We recommend Westinghouse clear filament or half-chrome G25 LED light bulbs for bright, energy-saving light. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61176. |
Description
The Westinghouse four-light indoor wall fixture brings bright illumination to any room. This indoor wall light features a matte black finish. Position the wall fixture vertically or horizontally in a bathroom, powder room, or by a make-up table in a bedroom. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61176.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK85)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 446-Lr-Tc-P (446-LR-TC-P)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass (6687800)
- WESTINGHOUSE Westinghouse 62301 1 Light; Outdoor Wall Fixture - Weathered Bronze Finish (169616)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- Westinghouse Outdoor Wall Lights