Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall 100W 3-Light Bath Bar, Matte Black No Shade
Mfr # 6117500
Zoro # G108584850
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 2.36"
- Length 18.5"
- Finish Matte Black
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6117500
- Zoro # G108584850
- UPC # 24034611759
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 2.36" |
Length | 18.5" |
Details
Voltage | 120V |
Finish | Matte Black |
Housing Material | Steel |
Fixture Housing Color | Matte Black |
Description/Special Features | Add traditional style with the sleek Westinghouse three-light vanity light fixture. This low-profile design features a matte black finish and exposed bulbs. Install vertically next to a mirror to update a bathroom or powder room, or install horizontally above a make-up table. Select suitable light bulbs to create different looks. We recommend Westinghouse clear filament or half-chrome G25 LED light bulbs for bright, energy-saving light. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61175. |
Description
The Westinghouse three-light indoor wall fixture brings bright illumination to any room. This indoor wall light features a matte black finish. Position the wall fixture vertically or horizontally in a bathroom, powder room, or by a make-up table in a bedroom. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61175.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- ILC Replacement for CEC Industries H912v65w replacement light bulb lamp (H912V65W CEC INDUSTRIES)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- WESTINGHOUSE WALL SCONCE BLK 13.5""H (66983)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- WESTINGHOUSE Led Wall Lantern Black (61067)
- WESTINGHOUSE Westinghouse 62301 1 Light; Outdoor Wall Fixture - Weathered Bronze Finish (169616)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- Westinghouse Outdoor Wall Lights