Shop All Light Fixture Parts
Westinghouse
Fixture Post Top Outdoor Lantern 100W, Black Poly Glassobe White Acrylic
Mfr # 6686100
Zoro # G508585129
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 12"
- Color Black
- Outside Dia. 12"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6686100
- Zoro # G508585129
- UPC # 24034668616
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 12" |
Width | 12" |
Height | 12" |
Outside Dia. | 12" |
Details
Color | Black |
Finish | Black |
Housing Material | Polycarbonate |
Description/Special Features | Light your way in style with the contemporary Westinghouse One-Light Post-Top Exterior Lantern. The white acrylic globe with sleek black polycarbonate base provides soft yet substantial lighting.Install this lantern near your front or back entryway for convenient lighting. You can also use it as a modern accent for your front walkway, yard, or patio. Wherever you place it, you will enjoy the lantern's inviting light and contemporary look.The lantern is 13 by 12 inches (H x D). It uses one medium-base light bulb, 100-watt maximum (not included). Post sold separately.This Westinghouse exterior light fixture is Underwriters Laboratories listed for safety. It is covered by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66861. |
Voltage | 120V |
Description
This Westinghouse One-Light Post-Top Exterior Lantern offers a contemporary look. The lantern features a polycarbonate base with black finish and a white acrylic globe. This outdoor lantern is ideal for walkways, driveways, and patios. It uses one medium-base light bulb, 100-watt maximum not included. The fixture measures 13 by 12 inches H x D. UL listed.. Post not included. Product reference number 66861.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Severn Trent Ultra Dynamics Lamp-8060 SUD replacement light bulb lamp (ULTRA DYNAMICS LAMP-8060 SUD SEVERN TRENT)
- CHLORIDE Value Plus LED Remote Lamp Head (VLL1RGO)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- WESTINGHOUSE Schoolhouse White Glass Lamp Shade 6 pk, 6PK (85578)
- WESTINGHOUSE BRASS LAMP KNOBS (70131)
- WESTINGHOUSE Drum White Glass Shade (81609)
- WESTINGHOUSE Bell Clear Glass Lamp Shade (81258)
- WESTINGHOUSE Bead Chn Ext 36 Br-Pl (70168)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- MILLENNIUM Warehouse Shade (RWHS14-GA)
- Westinghouse Light Fixture Parts