Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light
Mfr # 6116800
Zoro # G808659476
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37.8"
- Width 5.91"
- Voltage 120V
- Finish Oil Rubbed Bronze
- Description/Special Features This Boswell track light kit brings focused illumination, ideal for tasks or accent lighting. Adds statement-making brightness over kitchen islands, countertops, hallways, bedrooms, and bathrooms. Featuring an oil-rubbed bronze finish with hand-rubbed highlights, it's perfect for vintage and industrial-styled rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61168.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6116800
- Zoro # G808659476
- UPC # 24034611681
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 37.8" |
Width | 5.91" |
Details
Voltage | 120V |
Finish | Oil Rubbed Bronze |
Description/Special Features | This Boswell track light kit brings focused illumination, ideal for tasks or accent lighting. Adds statement-making brightness over kitchen islands, countertops, hallways, bedrooms, and bathrooms. Featuring an oil-rubbed bronze finish with hand-rubbed highlights, it's perfect for vintage and industrial-styled rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61168. |
Fixture Type | Indoor Ceiling Fixture |
Color | Orb W/Hl |
Housing Material | Steel |
Description
The Westinghouse Boswell track light kit offers timeless charm while bringing directional lighting to your home. Perfect for task or accent lighting, install it over kitchen islands and countertops or in hallways, bedrooms, and bathrooms. The oil-rubbed bronze finish with hand-rubbed highlights complements vintage and industrial-styled rooms. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61168.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-2P32-N (ICN-2P32-N)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- WESTINGHOUSE Fixt Flsh Orb W/Alb Gls 2L (62309)
- HOME IMPRESSIONS 6 In. Brushed Nickel Incandescent Flush Mount Ceiling Light Fixture (ICL9BN)
- Westinghouse Flushmount Lights