Fixture Ceiling SemiFlush-Mount 60W Scholar 9In, Brushed Nickel Clear Glass
Mfr # 6573200
Zoro # G908659611
Key Features
- Fixture Series SCHOLAR
- Finish Brushed Nickel
- Glass Color Brushed Nickel
- Height 10-1/2 in
- Voltage 120V
Product Information
- Brand Westinghouse
- MFR # 6573200
- Zoro # G908659611
- UPC # 24034657320
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 10-1/2 in |
Diameter | 9 in |
Shade Diameter | 9.06 in |
Details
Fixture Series | SCHOLAR |
Finish | Brushed Nickel |
Glass Color | Brushed Nickel |
Voltage | 120V |
INDOOR/OUTDOOR | INDOOR/OUTDOOR |
Damp Approved | Yes |
Style | Vintage |
Watts | 60 W |
Lamp Base | E26 (Medium) |
Shade | Clear Glass |
Lamp Type | A19 or Vintage A |
Number of Lights | 1 |
Dimmable | No |
Body Material | Metal/Glass |
Description
The Westinghouse 9-inch Scholar semi flush mount light fixture offers a touch of vintage charm. Bright brushed nickel finish with clear schoolhouse glass adds retro style with modern-day appeal to any setting. This semi flush mount ceiling light can be installed on low or high ceilings. Illuminates hallways, living rooms, and dining areas, or adds nostalgic charm as a bedroom ceiling light.
ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 65732.
- •1-light schoolhouse light fixture with modern industrial design
- •Brushed nickel finish, hand blown clear glass
- •10-1/2 in. x 9 in. (H x D)
- •Uses one 60-watt medium-base light bulb (not included), for added vintage appeal use a Westinghouse clear filament G25 or ST20 LED light bulb
- •Includes installation instructions and mounting hardware
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp (150Q/CL/E14/130V IWASAKI)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/XL/SPX41/ECO)
- SOUTHWIRE Swivel Base Lgt Control (59411WD)
- PELICAN Black No Led 106 lm lm (019100-0001-110)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Bandera 5.25In, Matte Black Cage (6130700)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- Westinghouse Semi-Flushmount Lights