Shop All Semi-Flushmount Lights
Westinghouse
Fixture Ceiling SemiFlush-Mount 60W Judd 8In ORB High-Light Seed Glass
Mfr # 6119300
Zoro # G308659624
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series JUDD
- Finish Oil Rubbed Bronze
- Glass Color Orb W/Hl
- Height 11-1/4 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6119300
- Zoro # G308659624
- UPC # 24034611933
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 11-1/4 in |
Diameter | 8 in |
Details
Fixture Series | JUDD |
Finish | Oil Rubbed Bronze |
Glass Color | Orb W/Hl |
Voltage | 120V |
INDOOR/OUTDOOR | INDOOR |
Style | Transitional |
Body Material | Steel |
Lamp Base | E26 (Medium) |
Shade | Clear Seeded Glass |
Lamp Type | Vintage T |
Damp Approved | Yes |
Number of Lights | 1 |
Watts | 60 W |
Dimmable | No |
Description
The Westinghouse 8-inch Judd, semi-flush mount light fixture offers transitional style. Rich oil-rubbed bronze finish with highlights and clear seeded glass add vintage charm with a modern-day appeal to any setting. You can install this semi-flush mount ceiling light on low or high ceilings. It illuminates hallways, living rooms, and dining areas or adds a unique touch as a bedroom ceiling light. It is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61193.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- WESTINGHOUSE Bulb T3 Xenon/Krypt 60W (0624500)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/ECO)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- WESTINGHOUSE Fixt Semi-Flsh Orb/Wht Gls 1Lt (63422)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Westinghouse Semi-Flushmount Lights