Shop All Semi-Flushmount Lights
Westinghouse
Fixture Ceiling SemiFlush-Mount 60W Iron Hill 9In ORB High-Light Metal Sd
Mfr # 6370100
Zoro # G508659578
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series IRON HILL
- Finish Oil Rubbed Bronze
- Glass Color Orb W/Hl
- Voltage 120V
- Height 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6370100
- Zoro # G508659578
- UPC # 24034637018
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 5-1/4 in |
Diameter | 8-3/4 in |
Details
Fixture Series | IRON HILL |
Finish | Oil Rubbed Bronze |
Glass Color | Orb W/Hl |
Voltage | 120V |
INDOOR/OUTDOOR | INDOOR |
Dimmable | No |
Number of Lights | 1 |
Lamp Base | E26 (Medium) |
Watts | 60 W |
Style | Vintage |
Shade | Metal Shade |
Lamp Type | A19 or ST20 |
Body Material | Metal |
Description
The Westinghouse Iron Hill semi-flush mount ceiling fixture offers vintage charm and rustic appeal. The broad, metal shade finished in oil rubbed bronze is enhanced by a metallic bronze finish on the inside that casts a warm glow. This semi-flush-mount fixture can be installed on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63701.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL Post Top Large Ball Pine (110)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- ILC Replacement for Osram Sylvania Dulux EL 20W replacement light bulb lamp (DULUX EL 20W OSRAM SYLVANIA)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Bandera 5.25In, Matte Black Cage (6130700)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- Westinghouse Semi-Flushmount Lights