Shop All Semi-Flushmount Lights
Westinghouse
Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass
Mfr # 6573800
Zoro # G208659526
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series DUNMORE
- Finish Brushed Nickel
- Glass Color Brushed Nickel
- Voltage 120V
- Height 12-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6573800
- Zoro # G208659526
- UPC # 24034657382
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 12-1/4 in |
Diameter | 14-1/2 in |
Shade Diameter | 12.99 in |
Details
Fixture Series | DUNMORE |
Finish | Brushed Nickel |
Glass Color | Brushed Nickel |
Voltage | 120V |
INDOOR/OUTDOOR | INDOOR |
Dimmable | No |
Lamp Base | E26 (Medium) |
Shade | Frosted Glass |
Style | Traditional |
Body Material | Metal/Glass |
Lamp Type | A19 or Torpedo |
Number of Lights | 2 |
Watts | 60 W |
Description
The Westinghouse Dunmore semi flush mount ceiling light offers elegant style. Beautiful brushed nickel light fixture with frosted glass goes well with any decor, from classic to modern-traditional. Perfect illumination to brighten an entryway, dining room, bedroom or hallway. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality Product reference number 65738.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 12.5 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted Finish, Non-Dimmable (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- ILC Replacement for Osram Sylvania L22w-840c replacement light bulb lamp (L22W-840C OSRAM SYLVANIA)
- ILC Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp (F18T8CW/24 INCH DAMAR)
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- WESTINGHOUSE Fixt Semi-Flsh Orb/Wht Gls 1Lt (63422)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- Westinghouse Semi-Flushmount Lights