Shop All Semi-Flushmount Lights
Westinghouse
Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb
Mfr # 6340300
Zoro # G808659490
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series PACIFIC FALLS
- Finish Amber Bronze with Highlights
- Glass Color Amber Bronze W/Hl
- Voltage 120V
- Height 13-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6340300
- Zoro # G808659490
- UPC # 24034634031
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 13-3/4 in |
Diameter | 14 in |
Details
Fixture Series | PACIFIC FALLS |
Finish | Amber Bronze with Highlights |
Glass Color | Amber Bronze W/Hl |
Voltage | 120V |
INDOOR/OUTDOOR | INDOOR |
Watts | 60 W |
Body Material | Metal/Glass |
Number of Lights | 2 |
Shade | Alabaster Glass |
Lamp Type | A19 or Torpedo |
Lamp Base | E26 (Medium) |
Style | Transitional |
Dimmable | No |
Description
The Westinghouse Pacific Falls Two-Light Pendant/Semi Flush Ceiling Fixture provides an elegant transitional accent for your home. Featuring a convertible design, this fixture gives you multiple installation options as a pendant or a semi-flush. Rich amber bronze finish with clean curved lines and a graceful white alabaster glass blend to create a transitional design. The semi-flush design is perfect for a foyer, living room or bedroom while the pendant design is ideal for an entryway or dining room. It measures 13-7/8 inches in height by 14 inches in diameter and comes with a 36 inch chain and 60 inch cord. The fixture uses two medium-base bulbs, 60-watt maximum not included. ETL/CETL listed. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63403.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- ILC Replacement for Light Bulb / Lamp 100a21 250v replacement light bulb lamp (100A21 250V LIGHT BULB / LAMP)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- ILC Replacement for Viqua S600rl-ho replacement light bulb lamp (S600RL-HO VIQUA)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- Westinghouse Semi-Flushmount Lights