Shop All Outdoor Semi-Flushmount Lights
Westinghouse
Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass
Mfr # 6113000
Zoro # G708585035
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel/Glass
- Application Indoor/Outdoor
- Weight 2.42 lbs
- Frame Finish Amber Bronze
- Length 8.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6113000
- Zoro # G708585035
- UPC # 24034611308
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 8.07" |
Length | 8.07" |
Details
Frame Material | Steel/Glass |
Application | Indoor/Outdoor |
Weight | 2.42 lbs |
Frame Finish | Amber Bronze |
Description
Add a hint of coastal charm to your home with the Westinghouse Emma Jane semi-flush outdoor light fixture. This fixture's deep amber bronze finish adds warmth to your outdoor space, and hand-blown seeded glass filters warm light for bright, inviting illumination. Install this ceiling fixture by your front or back entryway. Illuminate your porch, deck, or balcony with its attractive light. This durably crafted outdoor ceiling light fixture offers lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61130.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br40 Dimmable 2700K (BR40DM/10KLED/2)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Westinghouse Outdoor Semi-Flushmount Lights