Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Wyndham 12In Txt, Black Clear Sd Glass
Mfr # 6114300
Zoro # G008584974
original price:
$162.49
41% off
new price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Textured Black
- Voltage 120V
- Width 14.5"
- Length 14.5"
- Housing Color Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6114300
- Zoro # G008584974
- UPC # 24034611438
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 14.5" |
Length | 14.5" |
Details
Housing Finish | Textured Black |
Voltage | 120V |
Housing Color | Textured Black |
Housing Material | Steel/Glass |
Description
Add distinctive overhead lighting to your home with the Westinghouse Wyndham two-light flush mount outdoor porch light. Its bold lines, textured black finish, and clear seeded glass complement various exteriors from traditional to contemporary. Instantly enhance your front or back entryway, deck, or balcony with this outdoor porch light. This durably crafted outdoor ceiling light fixture offers lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61143.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- FEIT ELECTRIC LED DIM ST19 DL 60W 2PK (ST1960/CL950CA2)
- SYLVANIA Metal Halide 6Pk (M175/U/ED28)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- WESTINGHOUSE Fixture Ceiling Outdr Flush-Mount 60W 2-Light Orwell 11In ORB H-Lights Clear Sd Glass (6578400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- Westinghouse Outdoor Flushmount Lights