Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Trad 10In White Poly Frt Panel Glass
Mfr # 6697600
Zoro # G908585026
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Length 10.65"
- Housing Color White
- Housing Finish White
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6697600
- Zoro # G908585026
- UPC # 24034669767
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 10.65" |
Width | 10.65" |
Height | 10.65" |
Details
Housing Material | Polypropylene |
Housing Color | White |
Housing Finish | White |
Voltage | 120V |
Description
Add overhead lighting with traditional style to your home with the Westinghouse two-light flush outdoor ceiling light. The crisp white finish and frosted glass complement various exteriors. Polypropylene construction is durable and resists corrosion, rust, and fading due to extreme temperatures and UV exposure, making it perfect for coastal homes. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66976.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- LIGHTING BUSINESS V2032F12BK-RC 12 in. Maxime Flush Mount, Black (LI1728971)
- Westinghouse Outdoor Flushmount Lights