Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Rosella 12.75In BlBrz Clear Sd Glass
Mfr # 6121800
Zoro # G208584859
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black-Bronze W/Hl
- Length 14.57"
- Housing Finish Black-Bronze with Highlights
- Dia. (In.) 12.75"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6121800
- Zoro # G208584859
- UPC # 24034612183
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 14.57" |
Dia. (In.) | 12.75" |
Width | 7.68" |
Details
Housing Color | Black-Bronze W/Hl |
Housing Finish | Black-Bronze with Highlights |
Voltage | 120V |
Housing Material | Steel/Glass |
Description
The Westinghouse Rosella traditional two-light outdoor flush ceiling fixture is a stunning addition to any exterior. The black-bronze finish with highlights brings out the details of this unique design, and the clear seeded glass with cage shade lends a classic, vintage touch to the fixture. Install this ceiling fixture by your front or back entryway. Illuminate your porch, deck, or balcony with its attractive light.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61218.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- FULHAM FIREHORSE 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- STREAMLIGHT Yellow No AA (68910)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266673 Halloween Burst LED Light; Orange (266673)
- VAXCEL Hyde Park 12-in. Outdoor Flush Mount (T0470)
- Westinghouse Outdoor Flushmount Lights