Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Peterson 12In Txt, Black Clear Glass
Mfr # 6121900
Zoro # G608585050
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel/Glass
- Housing Color Textured Black
- Width 7.09"
- Voltage 120V
- Length 13.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6121900
- Zoro # G608585050
- UPC # 24034612190
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 7.09" |
Length | 13.39" |
Details
Housing Material | Steel/Glass |
Housing Color | Textured Black |
Voltage | 120V |
Housing Finish | Textured Black |
Description
Add overhead lighting with distinctive style to your home with the Westinghouse Peterson two-light flush outdoor ceiling light. Its bold lines, textured black finish, and clear glass complement various exteriors from traditional to contemporary. Instantly enhance your front or back entryway, deck, or balcony with this outdoor porch light.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61219.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- GE LAMPS GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit (GEP-400-MLTAA4-5)
- ILC Replacement for DURACELL CFL10220A (CFL10220A DURACELL)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- OR 20805LEDD-BRZ-ACR Link Plus LED 8 in. Bronze Flush Mount Ceiling Light (OR2516969)
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- Westinghouse Outdoor Flushmount Lights