Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Orwell 11In ORB H-Lights Clear Sd Glass
Mfr # 6578400
Zoro # G808584969
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2"
- Width 7.28"
- Housing Color Orb W/Hl
- Height 7.28"
- Housing Finish Oil Rubbed Bronze with Highlights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6578400
- Zoro # G808584969
- UPC # 24034657849
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 12.2" |
Width | 7.28" |
Height | 7.28" |
Details
Housing Color | Orb W/Hl |
Housing Finish | Oil Rubbed Bronze with Highlights |
Housing Material | Metal & Glass |
Voltage | 120V |
Description
Add distinctive style to your home with the Westinghouse Orwell flush mount outside light. Crossed metal bars over clear seeded glass are accentuated by the beautiful oil rubbed bronze finish with highlights. Instantly enhance your front or back entryway, deck, or balcony with this outdoor porch light. Durable craftsmanship ensures lasting beauty from this outdoor ceiling light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 65784.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-II-BK)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- VAXCEL Mission 12in Outdoor Ceiling Light Steel (OF14611ST)
- Westinghouse Outdoor Flushmount Lights