Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Naveen 13In ORB Stl White Albst Glass
Mfr # 6230900
Zoro # G208585030
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Oil Rubbed Bronze
- Width 6.5"
- Dia. (In.) 13"
- Height 6.5"
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6230900
- Zoro # G208585030
- UPC # 24034623097
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 6.5" |
Dia. (In.) | 13" |
Height | 6.5" |
Length | 13.25" |
Details
Housing Color | Oil Rubbed Bronze |
Housing Finish | Oil Rubbed Bronze |
Voltage | 120V |
Housing Material | Steel |
Description
This Westinghouse Naveen Two-Light Exterior Flush-Mount Fixture offers a traditional design and warm light. Made of steel, this flush-mount features an oil rubbed bronze finish, white alabaster glass, and swirled glass design. It also features a strong sweeping base and finial accent. This outdoor flush-mount fixture is ideal for entryways, garages, and porches. The fixture is 6 by 13 inches H x D. The fixture uses two medium-base light bulbs, 60-watt maximum not included. ETL/CETL listed. Product reference number 62309.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-2s54-90c (ICN-2S54-90C ADVANCE)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ILC Replacement for Osram Sylvania Efr6423 replacement light bulb lamp (EFR6423 OSRAM SYLVANIA)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- VAXCEL Delano 9in Outdoor Light Bronze (T0316)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- VAXCEL Mission 10in Outdoor Light Bronze (OW37293BBZ)
- Westinghouse Outdoor Flushmount Lights