Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Meadowbrook 13In MtBlack Frost Glass
Mfr # 6578100
Zoro # G708584878
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Housing Color Matte Black
- Length 14.2"
- Housing Material Metal & Glass
- Width 6.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6578100
- Zoro # G708584878
- UPC # 24034657818
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 14.2" |
Width | 6.2" |
Dia. (In.) | 13" |
Height | 6.3" |
Details
Housing Finish | Matte Black |
Housing Color | Matte Black |
Housing Material | Metal & Glass |
Type - Wall Pack Fixtures | Outdoor Ceiling Fixture |
Voltage | 120V |
Description
Add traditional style with a nautical touch to your home with the Westinghouse Meadowbrook flush mount outside light in a matte black finish. A frosted glass dome casts welcoming illumination overhead. Enhance your front or back entryway, deck or balcony with this outdoor porch light. Durable craftsmanship ensures lasting beauty from this outdoor ceiling light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 65781.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- ILC Replacement for Verilux Happy Eyes 27 Watt 27W replacement light bulb lamp (HAPPY EYES 27 WATT 27W VERILUX)
- FEIT ELECTRIC A110082710KLED LED Lamp, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base (A1100/827/10KLED/)
- ILC Replacement for Universal Es-1-cfh-42/32/26-unv-d (ES-1-CFH-42/32/26-UNV-D UNIVERSAL)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-WH)
- Westinghouse Outdoor Flushmount Lights