Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr Flush-Mount 60W 2-Light Devyn 12In Txt, Black Frost Sd Glass
Mfr # 6123600
Zoro # G308585008
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Textured Black
- Width 14.37"
- Housing Color Textured Black
- Length 14.37"
- Housing Material Steel/Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6123600
- Zoro # G308585008
- UPC # 24034612367
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 14.37" |
Length | 14.37" |
Details
Housing Finish | Textured Black |
Housing Color | Textured Black |
Housing Material | Steel/Glass |
Voltage | 120V |
Description
The Westinghouse Devyn two-light outdoor flush mount fixture's finishes complement any home. Frosted seeded glass contrasts with the textured black finish, accentuating this design's bold, geometric details. Install this ceiling fixture by your front or back entryway. Illuminate your porch, deck, or balcony with its attractive light.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61236.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- TCP Elite LED, 9W BR30, DIM, 4100K, Flood (LED9BR30D41K)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- NATIONAL BRAND 8.25 in. 1-Light White Square Outdoor Ceiling Flush Mount Fixture (FC311-I60-WG)
- INTENSE Fiberglass In-Ground Well Light with Grill, Bronze (IN1526393)
- Westinghouse Outdoor Flushmount Lights