Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass
Mfr # 6230300
Zoro # G608585036
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Weathered Bronze
- Housing Material Steel
- Housing Color Weathered Bronze
- Voltage 120V
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6230300
- Zoro # G608585036
- UPC # 24034623035
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 14" |
Width | 7.25" |
Dia. (In.) | 12.75" |
Height | 7.09" |
Details
Housing Finish | Weathered Bronze |
Housing Material | Steel |
Housing Color | Weathered Bronze |
Voltage | 120V |
Description
Crafted from sturdy steel and frosted glass, the Westinghouse Bonneville Two-Light Flush Fixture offers long-lasting durability and a bold look. The smooth frosted glass bowl is surrounded by four arms that connect at the finial at the base of the fixture. Two parallel lines ring the top. This flush-mount fixture is ideal for installation in a front or back entryway or on a porch. It measures 5-5/8 inches high by 12-5/8 inches in diameter. The fixture uses two medium-base light bulbs, 60-watt maximum not included. ETL/CETL listed. Product reference number 62303.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- Westinghouse Outdoor Flushmount Lights