Shop All Outdoor Semi-Flushmount Lights
Westinghouse
Fixture Ceiling Outdoor SemiFlush-Mount 60W Watts Creek 11In, Textured Black
Mfr # 6112900
Zoro # G808585171
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- Weight 2.2 lbs
- Length 12.01"
- Application Indoor/Outdoor
- Frame Finish Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6112900
- Zoro # G808585171
- UPC # 24034611292
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 12.01" |
Width | 4.92" |
Details
Frame Material | Steel |
Weight | 2.2 lbs |
Application | Indoor/Outdoor |
Frame Finish | Textured Black |
Description
Add a touch of vintage charm and rustic appeal to your home with the Watts Creek semi-flush mount outdoor porch light. Classic textured black finish with white interior adds a bright welcome for guests. Dark sky friendly to direct light downward and protect the night sky.Install a decorative outdoor light fixture to upgrade your home's curb appeal, and enhance your front or back entryway, deck, or balcony with this outdoor light. Durable craftsmanship ensures lasting beauty from this outdoor semi-flush mount fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61129.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- ILC Replacement for Glasco Ultraviolet L-024433 replacement light bulb lamp (L-024433 GLASCO ULTRAVIOLET)
- ILC Replacement For HALCO 83052 (83052)
- ILC Replacement for GE General Electric G.E 72548 replacement light bulb lamp (72548 GE GENERAL ELECTRIC G.E)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- TROY Owings Mill Lantern (F9467-TBK)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Westinghouse Outdoor Semi-Flushmount Lights