Shop All Outdoor Flushmount Lights
Westinghouse
Fixture Ceiling Outdoor Flush-Mount 60W 2-Light Weatherby 14In Brnwd Clear Glass
Mfr # 6112600
Zoro # G008585162
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 14"
- Type - Wall Pack Fixtures Outdoor Ceiling Fixture
- Width 8.86"
- Length 15.35"
- Housing Finish Flush Barnwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6112600
- Zoro # G008585162
- UPC # 24034611261
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 14" |
Width | 8.86" |
Length | 15.35" |
Details
Housing Color | Barnwood |
Type - Wall Pack Fixtures | Outdoor Ceiling Fixture |
Housing Finish | Flush Barnwood |
Housing Material | Steel/Glass |
Voltage | 120V |
Description
Add a rustic, arts and crafts touch to your home with the Westinghouse Weatherby outdoor two-light flush mount fixture. The barnwood finish adds a rich dimension to your outdoor space. The clear hand-blown retro jelly jar-inspired glass provides an inviting glow. Install this ceiling fixture by your front or back entryway. Illuminate your porch, deck, or balcony with its attractive light. This durably crafted outdoor ceiling light fixture offers lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61126.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- HALO Double Gimbal, Par30, 6215 (6215SN)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- ELK LIGHTING Torch 26'' Wide 6-Light Outdoor Pendant - Charcoal (45406/6)
- OR 20805LEDD-BRZ-ACR Link Plus LED 8 in. Bronze Flush Mount Ceiling Light (OR2516969)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- Westinghouse Outdoor Flushmount Lights