Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd
Mfr # 6111800
Zoro # G208659496
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1"
- Width 5.8"
- Voltage 120V
- Finish White
- Diameter 5.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6111800
- Zoro # G208659496
- UPC # 24034611186
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6.1" |
Width | 5.8" |
Diameter | 5.75" |
Details
Voltage | 120V |
Finish | White |
Description/Special Features | The traditional Westinghouse 6-Inch motion sensor light combines energy-efficient LED technology with a sleek flush mount design. The round LED ceiling light fixture features a white finish and white frosted shade to complement a variety of interior styles and coordinate with any color scheme.This ENERGY STAR-qualified LED flush mount ceiling light's compact size makes it ideal for smaller spaces, like hallways, closets, and attics. The integrated motion sensor detects motion within 3 feet to 6 feet, illuminates for 5 minutes, and will switch off if no further movement is detected. This practical indoor, LED flush mount ceiling light is suitable for all areas of the home.Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61118. |
Color | White |
Includes | Bulb Included |
Housing Material | Alum/Plastic |
Description
The Westinghouse 6-Inch Indoor Motion Sensor LED Light Fixture offers traditional style combined with the benefits of energy-efficient LED technology and a motion sensor. A perfect addition in a closet, hallway, attic, or basement, the white finish will blend well in any space. This ENERGY STAR qualified fixture includes a 7-watt integrated LED for long-lasting illumination. The integrated motion sensor light detects motion within 3 feet to 6 feet. It remains illuminated for 5 minutes and motion sensor light switches off after no movement is detected. Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61118.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iwasaki Cmt150/u/935/g12 replacement light bulb lamp (CMT150/U/935/G12 IWASAKI)
- ILC Replacement for Ballast Bsf-ig13-20el Ship (BSF-IG13-20EL SHIP)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-N-P (KTEB-332-UV-IS-N-P)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 20W Trad 11In White Frosted Acrylic (6107400)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Motion Sensor 18W Color Temp Select 8In White Fnsh White AcrylicShd (6133200)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1030N)
- Westinghouse Flushmount Lights