Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl
Mfr # 6126200
Zoro # G808659483
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.76"
- Width 5.51"
- Voltage 120V
- Finish Galvanized Steel
- Fixture Type Indoor Ceiling Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6126200
- Zoro # G808659483
- UPC # 24034612626
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14.76" |
Width | 5.51" |
Diameter | 13.75" |
Details
Voltage | 120V |
Finish | Galvanized Steel |
Fixture Type | Indoor Ceiling Fixture |
Color | Barnwood/Galv Steel |
Housing Material | Steel |
Description/Special Features | The Westinghouse Elway two-light flush mount ceiling fixture brings rustic, vintage appeal into your home with a barnwood finish, galvanized steel accents, and the retro look of exposed bulbs. This decorative ceiling fixture creates bright illumination in a hallway, foyer, living room, dining room, or bedroom — ideal for small to medium areas with low and high ceilings. Pair with the matching Elway chandelier to carry the design throughout your home. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61262. |
Description
The Westinghouse Elway two-light flush mount ceiling fixture brings vintage appeal to your home. This open-style lighting is the perfect enhancement for modern-industrial interiors, farmhouse, and cottage decor, with a rustic barnwood finish and galvanized steel to accentuate the retro look of exposed bulbs. Install this flush-mount fixture on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61262.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Wht (ELMRE LP220L SGL M12)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- ILC Replacement for Light Bulb / Lamp Jp120v-800w replacement light bulb lamp (JP120V-800W LIGHT BULB / LAMP)
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 20W Trad 11In White Frosted Acrylic (6107400)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Motion Sensor 18W Color Temp Select 8In White Fnsh White AcrylicShd (6133200)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- Westinghouse Flushmount Lights