Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Flush-Mount 35W Lauderdale 32.5In Brsh Nkl White Acrylic
Mfr # 6307800
Zoro # G308659617
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34.5"
- Voltage 120V
- Height 5.9"
- Finish Brushed Nickel
- Size 32.5 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6307800
- Zoro # G308659617
- UPC # 24034630781
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 34.5" |
Width | 5.9" |
Height | 5.9" |
Size | 32.5 inches |
Details
Voltage | 120V |
Finish | Brushed Nickel |
Housing Material | Steel/Acrylic |
Color | Brushed Nickel |
Includes | Bulb Included |
Description/Special Features | Sleek and stylish, the Lauderdale LED Flush Mount Ceiling Fixture combines energy-efficient technology with a contemporary look. The modern brushed nickel bands, oval white acrylic shade and dimmable 35-watt LED light will provide many years of bright illumination, and you will never need to replace a single bulb.This ceiling fixture will add refreshing style to your home when installed on low or high ceilings in large spaces, entryways, basements, and large kitchens. Ideal for commercial, multi-family dwellings and hospitality settings.This Lauderdale indoor ceiling fixture is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63078. |
Description
The Westinghouse Lauderdale LED Indoor Flush Mount Ceiling Fixture offers contemporary style combined with the benefits of energy-efficient LED technology. The 35-watt dimmable integrated LED and oval white acrylic shade will provide bright beautiful light for many years and you will never need to replace a single bulb. Add a sleek modern touch in large spaces, entryways, basements, and large kitchens. Perfect for commercial, multi-family dwellings and hospitality settings. . Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63078.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT USB-C Rechargeable Flashlight (DCL183)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- PERFORMANCE TOOL Storm Composite L.E.D. Flashlight, W2456 (W2456)
- ILC Replacement for Carl Zeiss Kl1500 replacement light bulb lamp (KL1500 CARL ZEISS)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- Westinghouse Flushmount Lights