Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass
Mfr # 6308800
Zoro # G708659606
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.6"
- Width 12.6"
- Voltage 120V
- Height 12.6"
- Description/Special Features The traditional Westinghouse 11-Inch Ceiling Fixture combines energy-efficient LED technology with a sleek flush mount design. A white alabaster glass shade provides beautiful illumination and a luxurious brushed nickel finish trim adds the perfect finishing touch. With no bulbs to replace, the dimmable 15-watt integrated LED will bring you 45 years of energy-efficient lighting.The compact size of this ceiling light makes it ideal for smaller spaces, like hallways and laundry rooms. The LED flush mount fixture measures 3-7/16 inches high by 11 inches in diameter. This Westinghouse indoor ceiling fixture is ETL/CETL listed for safety. It is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63088.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6308800
- Zoro # G708659606
- UPC # 24034630880
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12.6" |
Width | 12.6" |
Height | 12.6" |
Diameter | 11" |
Details
Voltage | 120V |
Finish | Brushed Nickel |
Description/Special Features | The traditional Westinghouse 11-Inch Ceiling Fixture combines energy-efficient LED technology with a sleek flush mount design. A white alabaster glass shade provides beautiful illumination and a luxurious brushed nickel finish trim adds the perfect finishing touch. With no bulbs to replace, the dimmable 15-watt integrated LED will bring you 45 years of energy-efficient lighting.The compact size of this ceiling light makes it ideal for smaller spaces, like hallways and laundry rooms. The LED flush mount fixture measures 3-7/16 inches high by 11 inches in diameter. This Westinghouse indoor ceiling fixture is ETL/CETL listed for safety. It is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63088. |
Includes | Bulb Included |
Color | Brushed Nickel |
Housing Material | Steel/Glass |
Description
The Westinghouse 11-Inch Indoor Ceiling Fixture offers traditional style combined with the benefits of energy-efficient LED technology. A sleek addition in a hallway, laundry room or any small space, it features a brushed nickel finish. The flush mount fixture measures 3-7/16 Inches high by 11 Inches wide in diameter. Featuring a 15W-watt integrated LED that lasts 45 years, it provides beautiful ambient light, and you will never need to replace a single bulb. Both ETL and CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63088.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- WESTINGHOUSE BULB CA8 25W CLR 2PK (3774)
- DIODE LED 100 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-016)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- WESTINGHOUSE Fixture Jelly Jar 1Lt Bl (66885)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- Westinghouse Flushmount Lights