Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Flush-Mount 11W Clear Slct Rnd 5In White White Frosted Shd
Mfr # 6111900
Zoro # G708659477
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5118"
- Width 1.9685"
- Voltage 120V
- Finish White
- Description/Special Features The ENERGY STAR, 5 inch, Dimmable, LED Flush Mount Ceiling Light Fixture provides energy-efficient light with convenient color temperature selection. Choose a color temperature from warm white (2700K, 3000K), cool white (3500K, 4000K), or daylight (5000K) during installation for the perfect light appearance. The white frosted shade filters light, creating ample illumination and an inviting atmosphere. The traditional fixture's white finish easily coordinates with your decor. With no bulbs to replace, the dimmable 11 watt integrated LED brings years of maintenance-free, energy-efficient lighting.Backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61119.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6111900
- Zoro # G708659477
- UPC # 24034611193
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.5118" |
Width | 1.9685" |
Diameter | 5" |
Details
Voltage | 120V |
Finish | White |
Description/Special Features | The ENERGY STAR, 5 inch, Dimmable, LED Flush Mount Ceiling Light Fixture provides energy-efficient light with convenient color temperature selection. Choose a color temperature from warm white (2700K, 3000K), cool white (3500K, 4000K), or daylight (5000K) during installation for the perfect light appearance. The white frosted shade filters light, creating ample illumination and an inviting atmosphere. The traditional fixture's white finish easily coordinates with your decor. With no bulbs to replace, the dimmable 11 watt integrated LED brings years of maintenance-free, energy-efficient lighting.Backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61119. |
Housing Material | Metal & Plastic |
Color | White |
Includes | Bulb Included |
Description
The Westinghouse ENERGY STAR, 5-inch, round, LED indoor flush mount light fixture features a white finish and white frosted shade, easy to coordinate with any color scheme. Choose from a range of 5 color temperatures at the time of installation to fit your application. It's the perfect replacement for incandescent or fluorescent ceiling fixtures for maintenance-free, long-lasting illumination. UL/CUL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61119.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F54t5/841/ho/eco/cvg replacement light bulb lamp (F54T5/841/HO/ECO/CVG GE GENERAL ELECTRIC G.E)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- ZORO SELECT Lamp Changer Head (2D007)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- WESTINGHOUSE Fixt Flsh Orb W/Alb Gls 2L (62309)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- Westinghouse Flushmount Lights