Shop All Semi-Flushmount Lights
Westinghouse
Fixture Ceiling LED Dimmable SemiFl 15W Lauderdale 11.88In Br Nkl White Acry
Mfr # 6400900
Zoro # G508659622
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series LAUDERDALE
- Size 11.88 inches
- Finish Brushed Nickel
- Glass Color Brushed Nickel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6400900
- Zoro # G508659622
- UPC # 24034640094
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | 11.88 inches |
Height | 9-1/2 in |
Diameter | 12 in |
Shade Diameter | 10-1/2 in |
Details
Fixture Series | LAUDERDALE |
Finish | Brushed Nickel |
Glass Color | Brushed Nickel |
Voltage | 120V |
INDOOR/OUTDOOR | INDOOR |
Shade | Frosted Acrylic |
Dimmable | Yes |
Style | Transitional |
Average Rated Hours | 50000 |
CRI | 80 |
Lumens | 1350 |
Color Designation | Warm White |
Color Temperature | 3000 K |
Lamp Type | Integrated LED |
Watts | 15 W |
Number of Lights | 1 |
Lamps Included | Yes |
Body Material | Steel/Acrylic |
Description
The Westinghouse Lauderdale 11-7/8-Inch Dimmable LED Indoor Semi-Flush Mount Ceiling Fixture provides ample illumination and adds a modern touch in any room. This fixture features 15 watt integrated LED technology with light output of 1350 lumens, brightness equivalent to 1-75 watt incandescent bulb. Dimmable when used with a compatible dimmer switch. The fixture's round white acrylic shade filters light for inviting results, while the sleek base and two circular band have a brushed nickel finish for a contemporary look. Install in rooms with high or low ceilings and as an alternative to chandelier-style lighting. The fixture measures 9-1/2 inches high by 11-7/8 inches in diameter. ETL/CETL listed. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 64009.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- Westinghouse Semi-Flushmount Lights