Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Dimmable Flush-Mount 20W Trad 11In White Frosted Acrylic
Mfr # 6107400
Zoro # G808659551
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.01"
- Width 2.95"
- Voltage 120V
- Height 2.95"
- Includes Bulb Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6107400
- Zoro # G808659551
- UPC # 24034610745
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12.01" |
Width | 2.95" |
Height | 2.95" |
Diameter | 11" |
Details
Voltage | 120V |
Finish | White |
Includes | Bulb Included |
Color | White |
Description/Special Features | The traditional Westinghouse 11-Inch Ceiling Fixture combines energy-saving LED technology with a low profile flush mount design. A frosted acrylic shade provides beautiful illumination, and a clean white finish trim adds the perfect finishing touch. With no bulbs to replace, the dimmable 20-watt integrated LED brings you long-lasting, energy-efficient lighting, up to 25,000 average rated hours.The compact size of this ceiling light makes it ideal for smaller spaces, like hallways and laundry rooms. Making the switch to Westinghouse LED light fixtures offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61074. |
Housing Material | Metal & Acrylic |
Description
The Westinghouse 11-Inch Indoor Ceiling Fixture offers traditional style combined with the benefits of energy-efficient LED technology. A low profile addition in a hallway, laundry room or any small space, it features a clean white finish. This fixture includes a 20-watt integrated dimmable LED that will provide beautiful ambient light for many years and you will never need to replace a single bulb. Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61074.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp (JD100/CL/MINI CAN/130V PQL)
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- FEIT ELECTRIC Led Par30 E26 Dl 75W 2Pk (PAR30LDM/950CA2)
- ILC Replacement for Universal B454punv-e (B454PUNV-E UNIVERSAL)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- Westinghouse Flushmount Lights