Shop All Flushmount Lights
Westinghouse
Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass
Mfr # 6118600
Zoro # G808659582
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2"
- Width 12.2"
- Voltage 120V
- Finish Matte Black
- Diameter 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6118600
- Zoro # G808659582
- UPC # 24034611865
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12.2" |
Width | 12.2" |
Diameter | 11" |
Details
Voltage | 120V |
Finish | Matte Black |
Description/Special Features | The Westinghouse 11-Inch ceiling fixture combines energy-saving LED technology with a low-profile traditional flush mount design. Frosted glass provides beautiful illumination, and a sleek matte black finish trim adds the perfect finishing touch. The dimmable 15-watt integrated LED brings you long-lasting, bright lighting, with no bulbs to replace.The compact size of this ceiling light makes it ideal for smaller spaces in bathrooms, bedrooms, entryways, living rooms, dining rooms, kitchens, and hallways. Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61186. |
Housing Material | Steel/Glass |
Includes | Bulb Included |
Color | Matte Black |
Description
The Westinghouse 11-Inch indoor ceiling fixture offers energy-efficient LED technology and traditional style in a sleek matte black finish. The low-profile design is perfect for small spaces, renovations, and new construction. The 15-watt integrated dimmable LED provides beautiful, long-lasting ambient light. Make the switch to Westinghouse LED light fixtures for significant energy-saving benefits. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61186.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- HOLLAND BAR STOOL CO U.S. Army 3 Shade Billiard Light, Black Fixture (BL3BKArmy)
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- ILC Replacement for Dynatrap Dt1050 replacement light bulb lamp, 2PK (DT1050 DYNATRAP)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- Westinghouse Flushmount Lights