Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass
Mfr # 6629700
Zoro # G008659474
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.31"
- Voltage 120V
- Height 5.31"
- Finish Brushed Nickel
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6629700
- Zoro # G008659474
- UPC # 24034662973
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13.39" |
Width | 5.31" |
Height | 5.31" |
Diameter | 12" |
Details
Voltage | 120V |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Housing Material | Glass & Metal |
Description/Special Features | The Westinghouse 12-inch ceiling fixture combines a low-profile transitional design, a bright brushed nickel finish, and an alabaster glass shade for beautiful illumination and decoration.The compact size of this ceiling light makes it ideal for smaller spaces in bathrooms, bedrooms, entryways, living rooms, dining rooms, kitchens, and hallways. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66297. |
Description
Give your home the welcoming glow of alabaster glass and the sparkle of brushed nickel. This Westinghouse ceiling light fixture immediately brightens any space with its sleek, transitional style and lovely illumination. It's ETL/CETL listed. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66297.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- ILB GOLD Ballast, Replacement For Sli Sylvania Lighting 8G1600WF (8G1600WF)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- Westinghouse Flushmount Lights