Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass
Mfr # 6669900
Zoro # G508659509
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.46"
- Width 5.91"
- Voltage 120V
- Height 5.91"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6669900
- Zoro # G508659509
- UPC # 24034666995
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8.46" |
Width | 5.91" |
Height | 5.91" |
Diameter | 7.25" |
Details
Voltage | 120V |
Finish | White |
Color | White |
Description/Special Features | Adeptly combining a traditional mushroom glass shape with contemporary, clean white tones, this transitional Westinghouse One-Light Flush-Mount Interior Ceiling Fixture is an excellent choice for lighting up a bedroom or hallway. The simple white finish matches the white glass, which provides even, diffuse light. The fixture hugs the ceiling closely, making it suited to lower ceilings as well as high ones.The fixture is 4-3/8 inches high by 7-1/4 inches in diameter. It uses one medium-base light bulb, 60-watt maximum (not included). The fixture's compact design makes it ideal for smaller spaces.This Westinghouse interior fixture is Underwriters Laboratories listed for safety. It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66699. |
Housing Material | Metal & Glass |
Description
This transitional Westinghouse One-Light Flush-Mount Interior Ceiling Fixture adeptly combines a traditional mushroom glass shape with a contemporary, clean tone. The simple white finish matches the white glass, which provides even, diffuse light. The fixture hugs the ceiling closely, making it suited to lower ceilings as well as high ones. It is 4-3/8 inches high by 7-1/4 inches in diameter, and uses one medium-base light bulb, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 66699.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- WESTINGHOUSE Fixt Flsh Orb W/Alb Gls 2L (62309)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- Westinghouse Flushmount Lights