Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass
Mfr # 6668000
Zoro # G208659625
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5"
- Width 6.5"
- Voltage 120V
- Height 6.5"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6668000
- Zoro # G208659625
- UPC # 24034666803
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6.5" |
Width | 6.5" |
Height | 6.5" |
Diameter | 6" |
Details
Voltage | 120V |
Finish | White |
Description/Special Features | With a simple white glass globe, this Westinghouse One-Light Flush-Mount Interior Ceiling Fixture offers ample light and a pleasing look. The white finish and glass have a minimal style that complements any surrounding, while the globe provides even illumination. The fixture has a flush-mount design that makes suited to low- and high-ceilinged rooms alike. It includes a pull chain for easy access when there are no light switches handy.The fixture is 7-1/4 inches high by 6 inches in diameter. It uses one medium-base light bulb, 60-watt maximum (not included). The fixture's compact design makes it ideal for smaller spaces.This Westinghouse interior light fixture is Underwriters Laboratories listed for safety. It is backed by a five-year manufacturer's warranty against defects in materials and workmanship. Product reference number 66680. |
Color | White |
Housing Material | Metal & Glass |
Description
With a simple and versatile design, this Westinghouse One-Light Flush-Mount Interior Ceiling Fixture offers ample light and a pleasing look. The white finish and glass complement most surroundings, while the white glass globe provides even illumination. The fixture has a flush-mount design that makes it suited to low- and high-ceilinged rooms alike. Perfect for closets and other areas without a light switch, the fixture includes a pull chain for easy operation. The light fixture is 7-1/4 inches high by 6 inches in diameter and uses one medium-base light bulb, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 66680.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- VISION X 3.4 x 1.9 in. Utility Flood Black 32 LED Light (XIL-UF32)
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- ILC Replacement for Osram Sylvania L22w/21-840c replacement light bulb lamp (L22W/21-840C OSRAM SYLVANIA)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 20W Trad 11In White Frosted Acrylic (6107400)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- WESTINGHOUSE Fixture Jelly Jar 1Lt Bl (66885)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- Westinghouse Flushmount Lights