Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass
Mfr # 6430400
Zoro # G808659612
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.75"
- Width 11.75"
- Voltage 120V
- Height 11.75"
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6430400
- Zoro # G808659612
- UPC # 24034643040
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.75" |
Width | 11.75" |
Height | 11.75" |
Diameter | 11" |
Details
Voltage | 120V |
Finish | Brushed Nickel |
Housing Material | Metal & Glass |
Color | Brushed Nickel |
Description/Special Features | With a brushed nickel finish and frosted swirl glass, this Westinghouse One-Light Flush-Mount Interior Ceiling Fixture goes well with most decors while beautifying and brightening your home. The shining, subtly carved base sets off the flowing, matte glass, which adds a fanciful edge to this fixture. A rounded finial provides a traditional touch.The fixture mounts flush, allowing it to work well with low and high ceilings alike. No matter where you place it, you will enjoy the sleek look of this fixture.The fixture's compact design makes it ideal for smaller spaces. The fixture is 5-7/8 inches high by 11 inches in diameter. It uses one medium-base light bulb, 60-watt maximum (not included).This Westinghouse interior fixture is Underwriters Laboratories listed for safety. It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 64304. |
Description
With an elegant brushed nickel finish and frosted swirl glass, this Westinghouse One-Light Flush-Mount Interior Ceiling Fixture adds a tasteful touch to any decor. The smooth base and rounded finial set off the frosted glass. The fixture mounts flush, allowing it to work well with low and high ceilings alike. Its compact design makes it ideal for smaller spaces. No matter where you place it, you will enjoy the inviting air this fixture lends to your interior design. The fixture is 5-7/8 inches high by 11 inches in diameter. It uses one medium-base light bulb, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 64304.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- COMMERCIAL LED 2X4 LED TUNABLE TROFFER (CLP7-2X4-TF-50WD-SPCDN)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 3-Pack (LR21626-3PK)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- Westinghouse Flushmount Lights