Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass
Mfr # 6429200
Zoro # G308659525
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5"
- Width 15.5"
- Voltage 120V
- Height 15.5"
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6429200
- Zoro # G308659525
- UPC # 24034642920
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.5" |
Width | 15.5" |
Height | 15.5" |
Diameter | 15" |
Details
Voltage | 120V |
Finish | Oil Rubbed Bronze |
Housing Material | Metal & Glass |
Color | Oil Rubbed Bronze |
Description/Special Features | This Westinghouse Three-Light Flush-Mount Interior Ceiling Fixture captures the essence of twentieth-century design. The striking contrast between the oil rubbed bronze finish and frosted white alabaster glass creates a bold presence. A rounded finial adds to the elegant design of this compact fixture.The flush-mount design means this fixture works equally well with low or high ceilings. No matter where you place it, you will enjoy its commanding form and soft, even light.The fixture's substantial size makes it ideal for larger living spaces. The fixture is 6-5/8 inches high by 15 inches in diameter. It uses three medium-base light bulbs, 60-watt maximum (not included).This Westinghouse interior ceiling fixture is Underwriters Laboratories listed for safety. It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 64292. |
Description
This Westinghouse Three-Light Flush-Mount Interior Ceiling Fixture offers a stately, classic design. The base's sophisticated oil rubbed bronze finish contrasts handsomely with frosted white alabaster glass. The shade filters an even light, and its flush-mount design allows it to work equally well with low or high ceilings. No matter where you place it, you will enjoy the inviting air this fixture lends to your interior decor. The fixture is 6-5/8 inches high by 15 inches in diameter. It uses three medium-base light bulbs, 60-watt maximum not included. The fixture is UL listed for safety Product reference number 64292.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- HYGRADE 250W T15 HID Light Bulb - Mogul Base - Clear Finish (S4841)
- ILC Replacement for Elmo 16-cl M/O replacement light bulb lamp (16-CL M/O ELMO)
- STREAMLIGHT General Purpose Headlamp, LED, Yellow Body (61700)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Motion Sensor 18W Color Temp Select 8In White Fnsh White AcrylicShd (6133200)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- Westinghouse Flushmount Lights