Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W 2Lght Classic 13In Polsh Brss Frost Swrl Glass
Mfr # 6430200
Zoro # G408659609
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5"
- Width 13.5"
- Voltage 120V
- Height 13.5"
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6430200
- Zoro # G408659609
- UPC # 24034643026
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13.5" |
Width | 13.5" |
Height | 13.5" |
Diameter | 13" |
Details
Voltage | 120V |
Finish | Polished Brass |
Color | Polished Brass |
Housing Material | Steel/Glass |
Description/Special Features | This Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture offers a refined addition to any room. The smooth base and finial, both with a polished brass finish, stand in handsome contrast to the frosted swirl glass. The fixture mounts flush, allowing it to work well with low and high ceilings alike. No matter where you place it, you will enjoy the stately presence of this fixture.The fixture's intermediate dimensions make it useful for rooms in a variety of sizes. The fixture is 6-1/8 inches high by 13 inches in diameter. It uses two medium-base light bulbs, 60-watt maximum (not included).This Westinghouse interior fixture is Underwriters Laboratories listed for safety. It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 64302. |
Description
With a shining polished brass finish and frosted swirl glass, this Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture offers a refined addition to any room. The fixture mounts flush, allowing it to work well with low and high ceilings alike. No matter where you place it, you will enjoy the stately presence this light lends to your interior design. The fixture is 6-1/8 inches high by 13 inches in diameter. It uses two medium-base light bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 64302.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- PHILIPS G25 E26 Medium LED Bulb Soft White 60 Watt Equivalence 2 pk (564906)
- JESCO LIGHTING GROUP 48 in. S902 24V LED Slim Sleek Plus - 4000K (S902-48-40)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- Westinghouse Flushmount Lights