Shop All Flushmount Lights
Westinghouse
Fixture Ceiling Flush-Mount 60W 2-Light Classic 9.5In Antq Brs Clear Faceted Glass
Mfr # 6661000
Zoro # G208659595
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5"
- Width 6.5"
- Voltage 120V
- Height 6.5"
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6661000
- Zoro # G208659595
- UPC # 24034666100
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10.5" |
Width | 6.5" |
Height | 6.5" |
Diameter | 9.5" |
Details
Voltage | 120V |
Finish | Antique Brass |
Housing Material | Metal & Glass |
Color | Antique Brass |
Description/Special Features | Boasting clear faceted glass, this Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture combines practical lighting with decorative design. The antique brass finish lends character to the circular banded base and provides a nice contrast to the distinct crystallized pattern of the glass.Install this light fixture in your entryway, kitchen, or bedroom. The flush-mount design makes it ideal for rooms with low ceilings. Wherever you mount it, you will enjoy the fixture's bright light and traditional look. The fixture is 5-1/2 inches high by 9-1/2 inches in diameter and uses two medium-base light bulbs, 60-watt maximum (not included).This Westinghouse interior light fixture is Underwriters Laboratories listed for safety. It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66610. |
Description
This Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture offers an elegant look. The fixture features a classic antique brass finish, and clear faceted glass adds distinctive beauty. This indoor fixture is ideal for entryways, kitchens, bedrooms, and other interior areas. It measures 5-1/2 inches high by 9-1/2 inches in diameter and uses two medium-base light bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 66610.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 250R401STG (250R40/1/STG)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- GE LAMPS LED 18W, PAR38, Med, E26, 25D, Fl, Bulb Color Temp.: 3500K (LED18D38OW383525)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- WESTINGHOUSE Fixt Flsh Orb W/Alb Gls 2L (62309)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Glassobe Pull Chain 6In White White Glass (6668000)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- Westinghouse Flushmount Lights