Shop All Pressure Washers
Westinghouse
epX3000 Electric Pressure Washer
Mfr # ePX3000
Zoro # G3292618
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # ePX3000
- Zoro # G3292618
- UPC # 850011336229
- Country of Origin China
- Category Pressure Washers
Description
Tackle the toughest grime with the Westinghouse ePX3000 Electric Pressure Washer designed for your most easy and convenient cleaning experience yet. Delivering 2030 max PSI of pressure with up to 1.76 GPM of water flow, the ePX3000 has the muscle to scrub away mildew, grease, oil, tar, mud, rust, and more for all household surfaces with pure scouring force. Engineered to be perfectly balanced with a low center of gravity at 16.5 in. tall, it utilizes anti-tipping technology with four-wheel steering to dramatically increase comfort of use and maneuverability. With 360° turns, it’ll follow you wherever you go in one smooth motion from driveway to grass to maximize the efficiency of your cleaning tasks. Constructed into a super compact package, tuck it away and pull it out of storage with ease. The ePX3000 features a pro-style gun with four Quick Connect spray tips, onboard detergent tank, and a flexible 15 ft. easy-coil hose for versatility at your fingertips. Backed by a Total Stop System (TSS) to conserve energy and prolong pump life, the ePX3000 will keep you blasting away dirt with half the size and all the power.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Fuse 60A Mega (602632)
- DB ELECTRICAL Zip Ties For 175 lb. Tensile Strength, 24" Length x 3/8" Width; (3014-5222)
- COMBAT Source Kill MAX Ant Killing Gel, 27g Tube, PK12, 12PK (05457)
- CAMELBAK Camelbak SquadBak Hydration Pack - 25L (713852906191)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- SIMPSON Pressure Washer (61024)
- MI-T-M Light Duty 2000 psi 2.7 gpm Cold Water Gas Pressure Washer (CD-2003-3MHH)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65044)
- DAYTON Pressure Washer, Gas, 30" L, 43" W, 13.0 HP (GH-3504-0EDH)
- MI-T-M WP Series Gas Pressure Washer, 389cc Hon (WP-4200-0MHB)
- Westinghouse Pressure Washers