Shop All Ceiling Fans
Westinghouse
Desoto 52-Inch Indoor Ceiling Fan w/LED Light Kit
Mfr # 7207400
Zoro # G600433748
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 15.75 in
- Blade Material Plywood
- Fan Blade Color Mahogany
- Number of Blades 4
- Blade Pitch 12°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7207400
- Zoro # G600433748
- UPC # 24034720741
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 15.75 in |
Width | 52 in |
Fan Dia. | 52 in |
Height | 10.04 in |
Length | 22.44 in |
Depth | 52 in |
Details
Blade Material | Plywood |
Fan Blade Color | Mahogany |
Number of Blades | 4 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Max. Amps | 0.5 A |
High CFM | 4860.74 cfm |
Includes | (2) Medium (E26) Base, 8 Watt T7 LED Lamps |
Mount Type | Down Rod Only |
Description
This Westinghouse 52-inch Desoto ceiling fan offers rustic, contemporary style with exceptional energy efficiency. This fan's light kit features LED light bulbs that provide energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans.
The oil rubbed bronze finish and complementary mahogany and cherry blades add a warm touch to this ceiling fan. The opal frosted glass emits bright light. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72074.
The oil rubbed bronze finish and complementary mahogany and cherry blades add a warm touch to this ceiling fan. The opal frosted glass emits bright light. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72074.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel (15951)
- SIEMENS Thermostat CVR, EXP, Concealed/Logo (192-250)
- WILTON On And Off Switch (5711151)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- Westinghouse Ceiling Fans