Shop All Ceiling Fans
Westinghouse
Deacon 52-Inch Indoor/Outdoor Ceiling Fan
Mfr # 7216800
Zoro # G100433743
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material ABS
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7216800
- Zoro # G100433743
- UPC # 24034721687
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 12.6" |
Details
Blade Material | ABS |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | DEACON |
Air Flow | 3689 |
Indoor/Outdoor | INDOOR/OUTDOOR |
High CFM | 5104.16 |
RPM | 72 |
Description
This Westinghouse 52-inch Deacon ceiling fan offers indoor comfort outdoors. Add a pleasant breeze to patios, verandahs, and gazebos. The rich oil rubbed bronze finish is complemented by weatherproof dark walnut finish blades. Suitable for large indoor or outdoor areas, including wet locations. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72168.
- •Oil rubbed bronze finish, 5 dark walnut weatherproof blades
- •High-quality motor delivers powerful air movement and quiet performance
- •Fan Performance on High Speed Airflow: 5104 CFM, Energy Usage: 54 W without lights, Airflow Efficiency: 94 CFM/W
- •Fan Performance on High Speed
Airflow: 5104 cfm; Energy Usage: 54 watts without lights; Airflow Efficiency: 94 cfm per watt - •Lifetime motor warranty; two-year warranty on all other parts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 350psi Open, 265psi Close (RHS-350265)
- QMARK Residential Baseboard Heater, 2Ft. (2512W)
- MILWAUKEE TOOL M18 FUEL 5 CFM Vacuum Pump Kit (2941-21)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- Westinghouse Ceiling Fans