Shop All Current Transformers
Westinghouse
Current Transformer, 0 to 200A, 0 to 5A
Mfr # 823C640A03
Zoro # G209922964
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 823C640A03
- Zoro # G209922964
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- L.H. DOTTIE L.H. Dottie Galvanized Steel Tie Wire, 20PK (VTYG)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA001-28)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- CARRIER 41Va 120VAc 24VAc Voltage Transformer (HT01BJ-115)
- Westinghouse Current Transformers