Shop All Ceiling Fans
Westinghouse
Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7231400
Zoro # G800433685
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish WHITE
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7231400
- Zoro # G800433685
- UPC # 24034723148
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15.35" |
Details
Blade Material | MDF |
Fan Blade Finish | WHITE |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CONTEMPRA TRIO |
Number of Lights | 3 |
RPM | 103 |
Air Flow | 2232 |
Max. Amps | 0.47 A |
Indoor/Outdoor | INDOOR |
Max. Ambient Temp. | 2700 K |
High CFM | 2949.57 |
Description
The Westinghouse Contempra Trio indoor 42 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for small rooms with low ceilings. The white finish and coordinating reversible wood finish blades will enhance any room. Choose white or white washed pine blade finish to complement your decor.
The light kit with frosted shades includes three candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72314.
The light kit with frosted shades includes three candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72314.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR120A3000/U)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-1000B)
- FRIEDRICH Filter Bracket, 1/2 in W (KMFB1PK)
- ALL-FILTERS 14X14X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14141.10 6PK)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- Westinghouse Ceiling Fans