Shop All Ceiling Fans
Westinghouse
Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght
Mfr # 7231900
Zoro # G400433665
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7231900
- Zoro # G400433665
- UPC # 24034723193
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15.35" |
Details
Blade Material | MDF |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CONTEMPRA TRIO |
Number of Lights | 3 |
Max. Ambient Temp. | 2700 K |
RPM | 103 |
Air Flow | 2232 |
High CFM | 2949.57 |
Max. Amps | 0.47 A |
Indoor/Outdoor | INDOOR |
Description
The Westinghouse Contempra Trio indoor 42 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for small rooms with low ceilings. The brushed nickel finish and coordinating reversible wood finish blades will enhance any room. Choose rosewood or bird's eye maple blade finish to complement your decor.
The light kit with frosted shades includes three candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72319.
The light kit with frosted shades includes three candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72319.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In (7AU96)
- DAYTON Collector Bag Lower, 3.5 cu. ft. (HV2114000G)
- MODINE Control Board (5H0781260001)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE Contempra IV 52" 5-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Lght (7232100)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WESTINGHOUSE Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7223600)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- Westinghouse Ceiling Fans