Shop All Ceiling Fans
Westinghouse
Contempra Trio 42" 5-Blade Brnz Indoor Ceiling Fan w/Dimmable LED Lght
Mfr # 7231300
Zoro # G100433750
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 15.35 in
- Blade Material MDF
- Number of Blades 5
- Blade Pitch 12°
- Reversible Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7231300
- Zoro # G100433750
- UPC # 24034723131
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 15.35 in |
Depth | 42 in |
Height | 11.22 in |
Fan Dia. | 42 in |
Width | 42 in |
Length | 17.13 in |
Details
Blade Material | MDF |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Max. Amps | 0.47 A |
Blade Finish | Dark Cherry |
Includes | (3) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps |
Mount Type | Hugger |
High CFM | 2949.57 cfm |
Description
The Westinghouse Contempra Trio indoor 42 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for small rooms with low ceilings. The oil rubbed bronze finish and coordinating reversible wood finish blades will enhance any room. Choose dark cherry or walnut blade finish to complement your decor.
The light kit with frosted shades includes three candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72313.
The light kit with frosted shades includes three candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72313.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Change-Out Bag, 90x96" (54FE72)
- DAYTON Propeller (VECM42PG)
- HOSHIZAKI Shutter (215459-01)
- KING ELECTRIC Thermostat Icefree Cube 120V 15 Amp Plug In Fixed 35F On 45F Off (IFC12)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White (7787000)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- WESTINGHOUSE Alta Vista 52" 3-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7225700)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- Westinghouse Ceiling Fans & Accessories