Shop All Ceiling Fans
Westinghouse
Contempra IV 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght
Mfr # 7232000
Zoro # G700433662
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13 in
- Blade Material MDF
- Fan Blade Color Rosewood
- Number of Blades 5
- Blade Pitch 11°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7232000
- Zoro # G700433662
- UPC # 24034723209
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13 in |
Length | 20.59 in |
Width | 52 in |
Depth | 52 in |
Height | 9.37 in |
Fan Dia. | 52 in |
Details
Blade Material | MDF |
Fan Blade Color | Rosewood |
Number of Blades | 5 |
Blade Pitch | 11° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Max. Amps | 0.49 A |
Mount Type | Hugger |
Includes | (4) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps |
High CFM | 4296.46 cfm |
Description
The Westinghouse Contempra IV indoor 52 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for large rooms with low ceilings. The brushed nickel finish and coordinating reversible wood finish blades will enhance any room. Choose rosewood or bird's eye maple blade finish to complement your decor.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72320.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72320.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50M56-743)
- ILC FILTER 16X26X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 16 X 26 X 075 MADE IN THE US (WY-0JTG-5)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, Spiral Wire Guard, 1/8HP, 3-Speed, Gray (CE 16-D)
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE Comet 52" 5-Blade Pewter Indoor Ceiling Fan w/Dimmable LED Light (7234100)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White (7787000)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- AIRMASTER FAN $Fan 30" 115V 4in1/DD3041-3 Speed (CF60470)
- Westinghouse Ceiling Fans & Accessories