Shop All Ceiling Fans
Westinghouse
Contempra IV 52" 5-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Lght
Mfr # 7232100
Zoro # G600433649
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7232100
- Zoro # G600433649
- UPC # 24034723216
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 13" |
Details
Blade Material | MDF |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 11" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CONTEMPRA IV |
Number of Lights | 4 |
Max. Amps | 0.49 A |
Indoor/Outdoor | INDOOR |
Air Flow | 3225 |
High CFM | 4296.46 |
RPM | 78 |
Max. Ambient Temp. | 2700 K |
Description
The Westinghouse Contempra IV indoor 52 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for large rooms with low ceilings. The oil rubbed bronze ceiling fan finish and coordinating reversible wood finish blades will enhance any room. Choose dark cherry or walnut blade finish to complement your decor.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72321.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72321.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- 3M CUNO Pre-Filter 9 3/4 Incfs117-S For - Part# Cfs117-S (CFS117-S)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- AC LEAK FREEZE AC Leak Freeze, Compressor, 1.5 oz., PK12 (45311)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- Westinghouse Ceiling Fans