Shop All Ceiling Fans
Westinghouse
Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7232200
Zoro # G000433737
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish ANTIQUE BRASS
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7232200
- Zoro # G000433737
- UPC # 24034723223
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 13" |
Details
Blade Material | MDF |
Fan Blade Finish | ANTIQUE BRASS |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 11" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CONTEMPRA IV |
Number of Lights | 4 |
High CFM | 4296.46 |
Max. Amps | 0.49 A |
RPM | 78 |
Max. Ambient Temp. | 2700 K |
Indoor/Outdoor | INDOOR |
Air Flow | 3225 |
Description
The Westinghouse Contempra IV indoor 52 inch ceiling fan with light adds year-round comfort, illumination, and style to your home. The flush mount ceiling fan design is ideal for large rooms with low ceilings. The antique brass finish and coordinating reversible wood finish blades will enhance any room. Choose oak or walnut blade finish to complement your decor.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72322.
The light kit with frosted ribbed shades includes four candelabra base 4.5 watt dimmable B11 LED light bulbs providing bright, energy-efficient lighting.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72322.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01631)
- GC VALVES Repair Kit For S211Af02L7Fg9 (KS211AF02L7FG9)
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- WESTINGHOUSE Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer (7787500)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, White (41530-40)
- Westinghouse Ceiling Fans & Accessories