Shop All Ceiling Fans
Westinghouse
Contempra 48-Inch Indoor/Outdoor Ceiling Fan
Mfr # 7217200
Zoro # G100433675
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 7.48 in
- Blade Material ABS
- Fan Blade Color White
- Number of Blades 5
- Blade Pitch 12°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7217200
- Zoro # G100433675
- UPC # 24034721724
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 7.48 in |
Depth | 48 in |
Height | 9.06 in |
Length | 20.08 in |
Fan Dia. | 48 in |
Width | 48 in |
Details
Blade Material | ABS |
Fan Blade Color | White |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Non Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor/Outdoor |
High CFM | 4071.15 cfm |
Mount Type | Hugger |
Description
This Westinghouse 48-inch indoor/ outdoor Contempra ceiling fan offers traditional style. The fresh white finish is complemented by white, weatherproof blades. Suitable for damp locations such as covered patios, decks and porches, as well as large indoor/outdoor areas. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72172.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q348U1009 Universal Pilot For (Q348U1009)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T601-2)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 27.62, White, Steel (4JRU1)
- ETERNABOND Roof Repair Tape, Size 2 In x 5 Ft, Black (RSPB-2-4R)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- WESTINGHOUSE Contempra IV 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7232300)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- Westinghouse Ceiling Fans & Accessories