Shop All Ceiling Fans
Westinghouse
Contempra 48-Inch Indoor/Outdoor Ceiling Fan
Mfr # 7217000
Zoro # G100433712
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material ABS
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7217000
- Zoro # G100433712
- UPC # 24034721700
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 7.48" |
Details
Blade Material | ABS |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CONTEMPRA |
RPM | 95 |
Indoor/Outdoor | INDOOR/OUTDOOR |
High CFM | 4071.15 |
Air Flow | 3075 |
Description
This Westinghouse 48-inch indoor/ outdoor Contempra ceiling fan offers rustic, traditional style. The rich oil rubbed bronze finish is complemented by dark walnut, weatherproof blades. Suitable for damp locations such as covered patios, decks and porches, as well as large indoor/outdoor areas. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72170.
- •Oil rubbed bronze finish, 5 dark walnut weatherproof blades
- •High-quality motor delivers powerful air movement and quiet performance
- •Fan Performance on High Speed
Airflow: 4071 CFM, Energy Usage: 56 W without lights, Airflow Efficiency: 73 CFM/W - •Fan Performance on High Speed
Airflow: 4,071 cfm; Energy Usage: 56 watts without lights; Airflow Efficiency: 73 cfm per watt - •Lifetime motor warranty; two-year warranty on all other parts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (3C308)
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- WESTINGHOUSE BLADEARM FAN WHT 52"" PK5 (77406)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- Westinghouse Ceiling Fans