Shop All Ceiling Fans
Westinghouse
Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture
Mfr # 7233600
Zoro # G000433720
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish WHITE
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) COMBO
- Blade Pitch 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7233600
- Zoro # G000433720
- UPC # 24034723360
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.25" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | WHITE |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | COMBO |
Blade Pitch | 11" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | COMET |
Number of Lights | 1 |
High CFM | 3588.69 |
Indoor/Outdoor | INDOOR |
Max. Ambient Temp. | 3000 K |
RPM | 60 |
Air Flow | 2492 |
Description
The Westinghouse Comet 52-inch LED ceiling fan adds classic style and comfort in contemporary and modern interiors. This low profile ceiling fan with light includes an integrated LED light kit for long-lasting energy and cost saving benefits. The Comet LED ceiling fan features a versatile white finish with complementary white and white washed pine finish blades. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72336.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- IO HVAC CONTROLS 12" x 4" Motorized Zone Register, PO, White (MZR-1204-W-PO)
- HOSHIZAKI Distributor Hose (B) (325738-02)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232200)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- WESTINGHOUSE Madeline 56" 3-Blade Wht Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7226400)
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- Westinghouse Ceiling Fans